Shop All Sockets
Grey Pneumatic
1" Drive, 1-1/8" SAE Socket, 8 Points
Mfr # 4536SD
Zoro # G5288337
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 8
- Overall Length 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4536SD
- Zoro # G5288337
- UPC # 729440477912
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.94" |
Size | 1-1/8" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 8 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,1 In.Dx1-1/8 In.D,8pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 2-3/8" (7538)
- RIDGID Screws, PK5 (33785)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018MD)
- GREY PNEUMATIC SKT 1/4" DR X 1/2" MAG STNDRD IM (GP916RG)
- GREY PNEUMATIC SKT 1" DR X 2-1/4 STANDARD IM (GP4072R)
- GREY PNEUMATIC 1/4 Drive X 5/16 Deep Duo Socket - 6 Point (89010D)
- GREY PNEUMATIC SKT 3/8" DRIVE X 15/16" SEMI-DEEP - 12 P (GP1130SD)
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/16" DEEP - 8 POINT IM (GP4534SD)
- GREY PNEUMATIC 1/4" Drive, 13mm Metric Socket, 6 Points (89013MD)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5019MH)
- Grey Pneumatic Sockets & Ratchets