Shop All Air Hammers
Grey Pneumatic
1-1/4" Diameter Hammer
Mfr # CH817
Zoro # G5289098
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Black Oxide Coated for Resistance Against Rust and Corrosion, Heat Treated, Specially Designed for Heavy Duty Applications
- Handle Type Straight
- Shank Size 0.498 in
- Air Inlet Size 1/4 in NPT
- Air Inlet Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # CH817
- Zoro # G5289098
- UPC # 838780007311
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size | 0.498 in |
Air Inlet Size | 1/4 in NPT |
Air Inlet Connection Size | 1/4 in |
Details
Item | Hammer,1-1/4"dia. |
Features | Black Oxide Coated for Resistance Against Rust and Corrosion, Heat Treated, Specially Designed for Heavy Duty Applications |
Handle Type | Straight |
Air Inlet Type | NPT |
Power Source | Air Powered |
Standards | Not Rated |
Description
Hammer,1-1/4 In.dia., Air Inlet Size 1/4 in NPT, Shank Size 0.498 in, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Dn O-Flute, 1/4, 3/4 (62-725)
- MOODY TOOL Steel Handle JIS Driver Set, 4 Pc (58-0219)
- CRESCENT 1-1/4" x 8m/26' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1225CMEB-02)
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 B)
- GREY PNEUMATIC 1" DIAMETER HAMMER (CH117)
- GREY PNEUMATIC QUICK CHANGE AIR HAMMER RETAINER (CH1003)
- GREY PNEUMATIC .498 Pneumatic Hammer Spring Retainer - CP (CH898)
- GREY PNEUMATIC 1" DIAMETER HAMMER 7" LENGTH (CH117-7)
- INGERSOLL-RAND Hammer, Air, 12 CFM (772)
- CHICAGO PNEUMATIC 1" Stroke Straight Air Chipping Hammer 3800 bpm (B15B)
- MAYHEW â„¢ 8 in. Pneumatic Hammer (31962)
- Grey Pneumatic Air Hammers