Shop All Universal Joints
Grey Pneumatic
1-1/2" x 1-1/2" Universal Joint w/ Pin Hole
Mfr # 6006UJ
Zoro # G5268131
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.17"
- Finish Chrome plated
- Material Chrome Molybdenum Alloy Steel
- Socket Type Universal Impact
- Drive Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 6006UJ
- Zoro # G5268131
- UPC # 729440479329
- Country of Origin Taiwan, Province of China
- Category Universal Joints
Dimensions
Overall Length | 7.17" |
Drive Size | 1-1/2" |
Size | 1-1/2" |
Details
Item | Universal Joint,1-1/2"X 1-1/2" |
Finish | Chrome plated |
Material | Chrome Molybdenum Alloy Steel |
Socket Type | Universal Impact |
SAE or Metric | SAE |
Description
Universal Joint,1-1/2 In.X 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (360030016070)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- POWERFLITE 3L290 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290-2)
- GREY PNEUMATIC 3/8"DR X 3/8" UNIV JNT (1129UJ)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ LOCKING PIN (GRE2229UJL)
- GREY PNEUMATIC 1"DR X 1"M UNIV JOINT (4006UJ)
- GREY PNEUMATIC 1/2" DRIVE THIN WALL UNIV JNT W/ BALL RETAINER (2229TUJ)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ FRICTION BALL (2229UJ)
- GREY PNEUMATIC 1" Drive Heavy Duty Universal Joint w/pin Hole (4006HUJ)
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- Grey Pneumatic Universal Joints