Shop All Nut Driver Sets
Grey Pneumatic
1-1/2" Drive x 36mm Hex Driver
Mfr # 6936M
Zoro # G7033000
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 1
- Bit Style Impact Driver
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 6936M
- Zoro # G7033000
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 1 |
Bit Style | Impact Driver |
Tip Style | Hex |
Item | Drive 1-1/2" x 36mm Hex Driver |
Description
Drive 1-1/2 In. x 36mm Hex Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Extension 3/8" Dr, 5 in L, 1 Pieces, Satin (05003591001)
- S & W MANUFACTURING Toggle Pad, Smooth, 5/8-11" (SP-5S)
- OTC Metric Thread Chaser Dies, 3 Pc (202817)
- SPEEDAIRE Hi Flow Air Gun Nozzle, 1/8 MNPT, Brass (22YK59)
- GREY PNEUMATIC SOC 12MM 3/4D IMP HEX MALE BLK (3912M)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- GREY PNEUMATIC 3/8" Drive x 4mm Hex Driver 6" Length (19046M)
- GREY PNEUMATIC 10PC 1/2" DR HEX DRIVER SET (1398H)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set (1247MH)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- BETA Flexible Hex Nut Spinner Set, 6 pcs. (009430320)
- Grey Pneumatic Screwdrivers and Nutdrivers