Shop All Nut Driver Sets
Grey Pneumatic
1-1/2" Drive x 32mm Hex Driver
Mfr # 6932M
Zoro # G7033043
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 1
- Bit Style Impact Driver
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 6932M
- Zoro # G7033043
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 1 |
Bit Style | Impact Driver |
Tip Style | Hex |
Item | Drive 1-1/2" x 32mm Hex Driver |
Description
Drive 1-1/2 In. x 32mm Hex Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- KLEIN TOOLS 1/4-Inch Nut Driver 3-Inch Shaft Cushion Grip (630-1/4)
- GRAY TOOLS 9" Automatic Wire Twister Pliers, With Cutters (82609A)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Fractional Hex Driver Set (1247H)
- GREY PNEUMATIC SOC 1/4 3/8D IMP HEX LG MALE BLK (19086F)
- GREY PNEUMATIC SKT 1/2" DR X 21MM E.T.W. WHEEL/NUT PROT (GP2021MTP)
- GREY PNEUMATIC 3/8" DR 7PC HEX DRVR SET (1297H)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- WIHA Nut Driver Set, 7 Pieces, Metric, Solid, Ins (32293)
- Grey Pneumatic Screwdrivers and Nutdrivers