Shop All Impact Sockets
Grey Pneumatic
1-1/2" Drive Impact Socket Chrome plated
Mfr # 6112D
Zoro # G5283741
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6.69"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 6112D
- Zoro # G5283741
- UPC # 729440479985
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1-1/2" |
Overall Length | 6.69" |
Size | 3-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Description
Socket,1-1/2 In.Dx1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORIDA PNEUMATIC 1/4 in. Die Grinder (FP-3751R)
- URREA 3/4" drive hexagonal bit impact socket 1/2" (7590-1/2)
- PROTO 1/2 in Drive Flex Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J74422MP)
- MAKITA 18V LXT® 18 Gauge Straight Shear (XSJ01Z)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1138A)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015UM)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910US)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MDG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- PROTO SKT IMP 1DR 2-3/16 6PT (PO10035)
- Grey Pneumatic Impact Sockets