Shop All Sockets
Grey Pneumatic
1-1/2" Drive, 73mm Metric Socket, 12 Points
Mfr # 6273MD
Zoro # G5282299
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 160mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 6273MD
- Zoro # G5282299
- UPC # 729440492823
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1-1/2" |
Overall Length | 160mm |
Size | 73mm |
Details
Socket Type | Impact Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Deep Socket |
Description
Socket,1-1/2 In.Dx4-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30-455)
- KYOCERA Grooving Insert, GDM 5020N040GM PR1225 Grade PVD Carbide (GDM5020N040GMPR1225)
- WRIGHT TOOL Comb Wrench 2.0 26 Pc Set - (726)
- JOHNSON LEVEL LevelGuard 48 In. Molded Level Case (LC48)
- GREY PNEUMATIC SKT 1/4" DRIVE X 3MM HEX DRIVER IM (GP9903M)
- GREY PNEUMATIC 1/4" Drive, TT30 SAE Socket (930TT)
- GREY PNEUMATIC 1/2" Drive x 14mm Deep Duo-Socket - 12 Point (82114MD)
- GREY PNEUMATIC 1/2" Drive x 21mm Deep Duo-Socket - 12 Point (82121MD)
- GREY PNEUMATIC SKT 3/8" DR X T30 TAMPER PROOF TORX DRIV (GP1130TT)
- GREY PNEUMATIC 1/2" Drive, 1 SAE Socket, 6 Points (2032D)
- URREA 3/8" drive, oxygen sensor socket 7/8” (5030S)
- Grey Pneumatic Sockets & Ratchets