Shop All Sockets
Grey Pneumatic
1-1/2" Drive, 5-7/8" SAE Socket, 6 Points
Mfr # 6188R
Zoro # G5283540
Free Shipping & Returns
$1,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 6188R
- Zoro # G5283540
- UPC # 729440489526
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1-1/2" |
Overall Length | 6.3" |
Size | 5-7/8" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Description
Socket,1-1/2 In.Dx1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 6 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14753)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- WESTWARD Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Size, (58) 6-Point, (28) Deep 6-Point, 183-Piece (55MT03)
- GEARWRENCH 1/2" Drive Wobble Extension 10" (81346)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (81259CRD)
- GREY PNEUMATIC SKT 1/2" DR 1/2F X 3/8M ADPR W/FRICTION (GP2228A)
- GREY PNEUMATIC 1/2 Drive X 24Mm Deep Duo-Socket - 6 Point (82024MD)
- GREY PNEUMATIC 1/4" Drive, Universal Set, Metric Socket (9712UMD)
- GREY PNEUMATIC SKT 1/2" DR 1/2" F X 3/4" M ADATER IM (GP2238RA)
- GREY PNEUMATIC SKT 1/4" DR X 5/16" MAG DEEP IM (GP910DG)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/16" (5334H)
- Grey Pneumatic Sockets & Ratchets