Shop All Sockets
Grey Pneumatic
1-1/2" Drive, 3-7/16" SAE Socket, 12 Points
Mfr # 6310R
Zoro # G5276805
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 4.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 6310R
- Zoro # G5276805
- UPC # 729440491000
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1-1/2" |
Overall Length | 4.65" |
Size | 3-7/16" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Description
Socket,2-1/2 In.Dx125mm,Standard 12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cam Follower, For Use With Bandsaw (02-25-0260)
- HHIP 1/2-13 X 1" OD Adjustable Round Split Die (1016-1156)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA31)
- AJAX TOOL WORKS Ajax Tools AJX-A945-7 7 Hammer 0.401 Shank 1 Diamet (AJX-A945-7)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" DEEP IM (GP2030D)
- GREY PNEUMATIC SKT 3/4" DRIVE X 5/8" HEX DRIVER IM (GP3920F)
- GREY PNEUMATIC 1/4" Drive, 13mm Metric Socket, 6 Points (89013MD)
- GREY PNEUMATIC SKT 3/8" DRIVE X 15/16" SEMI-DEEP - 12 P (GP1130SD)
- GREY PNEUMATIC 3/4" Drive, Deep Fract Master Set, 29pc., 3/4"-2-1/2", SAE Socket, 6 Points (8029D)
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/8" STANDARD IM (GP4036R)
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707M)
- Grey Pneumatic Sockets & Ratchets