Shop All Staples
Grex Power Tools
Staples, 18 ga, Wide Crown, 1-1/4 in Leg L, Steel, 5000 PK
Mfr # GNS18-32 (L15)
Zoro # G007034197
product price: $36.29
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Wide
- Crown Width 1/4 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grex Power Tools
- MFR # GNS18-32 (L15)
- Zoro # G007034197
- UPC # 660292481323
- Country of Origin Taiwan, Province of China
- Category Staples
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 1/4 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Description
Product details about the GREX POWER TOOLS - GNS18-32 (L15) Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GREX POWER TOOLS - GNS18-32 (L15) Staples are designed with an 18-gauge thickness and a leg length of 1-1/4 inches. These dimensions make them suitable for various general-purpose fastening tasks. The staples also feature a wide crown style, which provides a larger surface area for better holding power. With a crown width of 1/4 inch, these staples offer ample coverage while maintaining their compact size.
These staples are constructed from steel, providing the strength and durability necessary for reliable performance in numerous applications. They have been galvanized to resist corrosion and wear over time, enhancing their longevity even in demanding conditions.
Please note that the package quantity may vary depending on your specific needs or project requirements. The GREX POWER TOOLS - GNS18-32 (L15) Staples are built to be compatible with most standard staple guns that can accommodate an 18-gauge staple with a leg length of 1-1/4 inches and a crown width of 1/4 inch.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GREX POWER TOOLS - GNS18-32 (L15) Staples are designed with an 18-gauge thickness and a leg length of 1-1/4 inches. These dimensions make them suitable for various general-purpose fastening tasks. The staples also feature a wide crown style, which provides a larger surface area for better holding power. With a crown width of 1/4 inch, these staples offer ample coverage while maintaining their compact size.
These staples are constructed from steel, providing the strength and durability necessary for reliable performance in numerous applications. They have been galvanized to resist corrosion and wear over time, enhancing their longevity even in demanding conditions.
Please note that the package quantity may vary depending on your specific needs or project requirements. The GREX POWER TOOLS - GNS18-32 (L15) Staples are built to be compatible with most standard staple guns that can accommodate an 18-gauge staple with a leg length of 1-1/4 inches and a crown width of 1/4 inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.188 in Bore Dia. (HO-118-ZD)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK (U51017.031.0150)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C1)
- VAST Spring Nut, 3/4"-10, Hot Dipped Galvanized Finish, 25 PK (V200 3/4G-25)
- ABB Cable Staples, Plastic, 50 PK (17-215)
- ARROW FASTENER Light Duty Staples, P22, 24 ga, Flat Crown, 5/16 in Leg L, Steel, 5000 PK (225)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (1015277)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, Steel (TRA700BN35)
- SENCO Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (H06BAA)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 3000 PK (SX5035 1-1/4G)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 5000 PK (4614)
- Grex Power Tools