Shop All Staples
Grex Power Tools
Staples, 18 ga, 1-1/4 in Leg L, Steel, 5000 PK
Mfr # G38S18-32 - M15
Zoro # G007034272
product price: $42.15
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Width 3/8 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grex Power Tools
- MFR # G38S18-32 - M15
- Zoro # G007034272
- UPC # 660292484324
- Country of Origin Taiwan, Province of China
- Category Staples
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 3/8 in |
Details
Item | Staples |
Gauge | 18 |
Material | Steel |
Finish | Galvanized |
Description
Precision drawn wire and consistant accurate hits Optimized tensile strength for each length Durable yet flexible collation minimizes strip fragmentation Minimizes jams and prevents damage to your tool Easily penetrates through red oak up to 2 Sixteen years of proven results with our pins staples and nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25000 PK (1016WF)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3724ABH)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia (65824)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 12 In (17315)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- SURTEK Staples For Manual Stapler 716X12 (114354)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34EGPNS1)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-001)
- POWERNAIL Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 7700 PK (PS20077)
- AMERTAC Coax Clips, Flat Crown, 4 PK (VM1020NAB)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2695)
- Grex Power Tools