Shop All Pneumatic Nails
Grex Power Tools
Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, 10000 PK
Mfr # P6/20L
Zoro # G607034207
product price: $16.99
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Finish Galvanized
- Head Type Headless
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grex Power Tools
- MFR # P6/20L
- Zoro # G607034207
- UPC # 660292330201
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Finish | Galvanized |
Head Type | Headless |
Collation Configuration | Strip |
Description
Precision drawn wire and consistant accurate hits Optimized tensile strength for each length Durable yet flexible collation minimizes strip fragmentation Minimizes nail jams and prevent damage to your tool Easily penetrates through red oak up to 2 Sixteen years of proven results with our pins and nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 200 PK (3720BE)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (N04100.125.0450)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 3/4 in Lg (Z2314SS)
- GREX POWER TOOLS Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/25L)
- GREX POWER TOOLS Collated Pin Nail, 1-3/16 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/30L)
- GREX POWER TOOLS Collated Brad Nail, 1/2 in to 2 in L, 18 ga, Galvanized, Brad Head, 4000 PK (GBN18-MP)
- GREX POWER TOOLS Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 5000 PK (GBN18-25 (F25))
- GREX POWER TOOLS Collated Brad Nail, 3/4 in L, 16 ga, Galvanized, Brad Head, 2500 PK (GBN16-20 (T20))
- GREX POWER TOOLS Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/15L)
- AIR LOCKER Collated Pin Nail, 1-3/8 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN35)
- Grex Power Tools Pneumatic Nails