Shop All Pneumatic Nails
Grex Power Tools
Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, 10000 PK
Mfr # P6/12L
Zoro # G607034221
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Finish Galvanized
- Head Type Headless
- Shank Diameter 23 Gauge
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grex Power Tools
- MFR # P6/12L
- Zoro # G607034221
- UPC # 660292330126
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 1/2 in |
Shank Diameter | 23 Gauge |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Finish | Galvanized |
Head Type | Headless |
Material | Steel |
Collation Configuration | Strip |
Weight | 0.8 lbs |
Description
Precision drawn wire and consistant accurate hits Optimized tensile strength for each length Durable yet flexible collation minimizes strip fragmentation Minimizes nail jams and prevent damage to your tool Easily penetrates through red oak up to 2 Sixteen years of proven results with our pins and nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 36mm L., PK50 (M39080.060.0036)
- ZORO SELECT Blind Rivet, Dome Head, 17/64 in Dia., 13/16 in L, Nylon Body, 25 PK (5775PK)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302009)
- AMPG Shoulder Screw, 5g6g Thr Sz, 3.8mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR601M4X12-SHORT)
- GREX POWER TOOLS Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/25L)
- GREX POWER TOOLS Collated Pin Nail, 3/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/10L)
- GREX POWER TOOLS Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/15L)
- GREX POWER TOOLS Collated Brad Nail, 3/4 in L, 16 ga, Galvanized, Brad Head, 2500 PK (GBN16-20 (T20))
- GREX POWER TOOLS Collated Pin Nail, 1-3/16 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/30L)
- GREX POWER TOOLS Collated Brad Nail, 1/2 in to 2 in L, 18 ga, Galvanized, Brad Head, 4000 PK (GBN18-MP)
- HITACHI Collated Framing Nail, 3 in L, Round Head, 21 Degrees (2799666)
- Grex Power Tools Pneumatic Nails