Shop All Pneumatic Nails
Grex Power Tools
Collated Brad Nail, 3/8 in L, 18 ga, Galvanized, Brad Head, 5000 PK
Mfr # GBN18-10 (F10)
Zoro # G307034217
product price: $12.29
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Shank Diameter 18 Gauge
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grex Power Tools
- MFR # GBN18-10 (F10)
- Zoro # G307034217
- UPC # 660292380107
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 3/8 in |
Shank Diameter | 18 Gauge |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Galvanized |
Head Type | Brad |
Material | Steel |
Collation Configuration | Strip |
Weight | 1 lbs |
Description
Precision drawn wire and consistant accurate hits Optimized tensile strength for each length Durable yet flexible collation minimizes strip fragmentation Minimizes nail jams and prevent damage to your tool Easily penetrates through red oak up to 2 Sixteen years of proven results with our pins and nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Torx Drive (48616)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (930785)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU68)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/4 in Lg (Z1083)
- GREX POWER TOOLS Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/25L)
- GREX POWER TOOLS Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 5000 PK (GBN18-25 (F25))
- GREX POWER TOOLS Collated Pin Nail, 1-3/16 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/30L)
- GREX POWER TOOLS Collated Brad Nail, 3/4 in L, 16 ga, Galvanized, Brad Head, 2500 PK (GBN16-20 (T20))
- GREX POWER TOOLS Collated Pin Nail, 3/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/10L)
- GREX POWER TOOLS Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/15L)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1524-1M)
- Grex Power Tools Pneumatic Nails