Shop All Pneumatic Nails
Grex Power Tools
Collated Brad Nail, 1-3/8 in L, 18 ga, Galvanized, Brad Head, 5000 PK
Mfr # GBN18-35 (F35)
Zoro # G907034181
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/8 in
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grex Power Tools
- MFR # GBN18-35 (F35)
- Zoro # G907034181
- UPC # 660292380350
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/8 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Galvanized |
Head Type | Brad |
Collation Configuration | Strip |
Description
Precision drawn wire and consistant accurate hits Optimized tensile strength for each length Durable yet flexible collation minimizes strip fragmentation Minimizes nail jams and prevent damage to your tool Easily penetrates through red oak up to 2 Sixteen years of proven results with our pins and nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1560553)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 25 PK (U08360.031.0250)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A058108A325W)
- GREX POWER TOOLS Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/12L)
- GREX POWER TOOLS Collated Pin Nail, 1-3/16 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/30L)
- GREX POWER TOOLS Collated Brad Nail, 3/4 in L, 16 ga, Galvanized, Brad Head, 2500 PK (GBN16-20 (T20))
- GREX POWER TOOLS Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/25L)
- GREX POWER TOOLS Collated Pin Nail, 3/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/10L)
- GREX POWER TOOLS Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/15L)
- TINKERTOOLS GRF162M 16Ga 2 in. Nail (TI613344)
- Grex Power Tools Pneumatic Nails