Shop All Pneumatic Nails
Grex
Collated Pin Nail, 23 ga, Headless Head
Mfr # P6/MP-STS
Zoro # G7558958
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Head Type Headless
- Shank Diameter 23 Gauge
- Material Stainless Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grex
- MFR # P6/MP-STS
- Zoro # G7558958
- UPC # 660292000000
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Shank Diameter | 23 Gauge |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Head Type | Headless |
Material | Stainless Steel |
Collation Configuration | Strip |
Weight | 0.38 lbs |
Description
23-Gauge Multi Pk SS Headless Pins 3,000-Pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid (8684RCP)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-62)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39078.025.0100)
- DEWALT Zamac Nailin Nail Drive Anchor, 3/16" Dia., 7/8" L, Alloy Steel Zinc Plated, 100 PK (02802-PWR)
- GREX Collated Brad Nail, 2 in L, 18 ga, Brad Head (GSB18-50)
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SF16-2)
- METABO HPT Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized, Clipped Head, 30 Degrees, 2500 PK (15142HPT)
- GRIP-RITE Collated Finishing Nail, 2 in L, 16 ga, Straight (MAXB64873)
- GRIP-RITE Collated Framing Nail, 3-1/2 in L, Bright, Clipped Head, 30 Degrees (GRSP16DZ)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18524SS-316)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650382)
- Grex Pneumatic Nails