Shop All Pneumatic Nails
Grex
Collated Pin Nail, 1-1/8 in L, 23 ga, Headless Head
Mfr # P6/28L
Zoro # G7558942
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8 in
- Gauge 23 ga
- Head Type Headless
- Shank Diameter 23 Gauge
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grex
- MFR # P6/28L
- Zoro # G7558942
- UPC # 660292000000
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/8 in |
Shank Diameter | 23 Gauge |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Head Type | Headless |
Material | Steel |
Collation Configuration | Strip |
Weight | 1.68 lbs |
Description
23-Gauge 1-1/8 In. Length Headless Pins (10,000-Pack)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.875 in L, Steel Body, 110 PK (350614-0)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01258.031.0125)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 25 PK (M04100.120.0140)
- GREX Collated Brad Nail, 2 in L, 18 ga, Brad Head (GSB18-50)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD28APBSN)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 3000 PK (650631)
- FREEMAN Collated Brad Nail, 5/8 in L, 18 ga, Galvanized, Brad Head (BN18-58)
- SENCO Collated Pin Nail, 2-1/4 in L, Hot Dipped Galvanized, Full Round Head, 15 Degrees (EL23ASBH)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Offset Round Head, 30 Degrees (GRP10ZH1)
- PRO-FIT SPIKE NAIL HD 6"" 60D 5# (0033245)
- Grex Pneumatic Nails