Shop All Pneumatic Nails
Grex
Collated Brad Nail, 2 in L, 18 ga, Brad Head
Mfr # GSB18-50
Zoro # G7131958
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 18 ga
- Head Type Brad
- Shank Diameter 18 Gauge
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grex
- MFR # GSB18-50
- Zoro # G7131958
- UPC # 660292000000
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 18 Gauge |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Material | Stainless Steel |
Collation Configuration | Strip |
Weight | 1.04 lbs |
Description
18-Gauge 2 In. Stainless Steel Brad Nails (1,000-Pack)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, 3/8 in Dia., Brass, Plain, 10 PK (400-475-PK10)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38130.075.0001)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.013.0075)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, White (191129)
- GREX Collated Pin Nail, 1-1/8 in L, 23 ga, Headless Head (P6/28L)
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (MAXB64874)
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- SENCO Collated Framing Nail, 1-1/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (M003104)
- PASLODE Collated Finishing Nail, 2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650047)
- METABO HPT Collated Framing Nail, 3 in L, 0 ga, Bright, Full Round Head, 15 Degrees (12213HHPT)
- SENCO Collated Pin Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Medium Head, Straight (ZX18EAA)
- Grex Pneumatic Nails