Shop All General Purpose Hydraulic Motors
Gresen
Hydraulic Motor Dual Rotation .58 Cid, 2.5 Gpm at 1000 Rpm, 2000 PSI
Mfr # 280271
Zoro # G2515279
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 5000
- Continuous Torque 92
- Pressure Rating 2000
- Displacement (Cu. In./Rev.) .580 in.
- Weight 2 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gresen
- MFR # 280271
- Zoro # G2515279
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Details
Max. RPM | 5000 |
Continuous Torque | 92 |
Pressure Rating | 2000 |
Displacement (Cu. In./Rev.) | .580 in. |
Weight | 2 lbs. |
Description
Lightweight, aluminum alloy housing. Gerotor design with heavy duty bearings and aluminum bodies. High pressure mechanical seals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 7/8" (29HZ03)
- NTN Small Size Ball BrgStandard (6204ZZ C3/EM)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- GRESEN Hydraulic Motor Dual Rotation 0.45 Cid, 1.95 Gpm at 1000 Rpm, 2000 PSI (280270)
- CHAR-LYNN Motor, Hydraulic, 11.3 cu in/rev, 2 Bolt (101-1037)
- BAILEY HYDRAULICS Birotational Motor 2 Bolt A Mount, 1" Dia. Shaft, Char-Lynn 2000 Series (254084)
- WAI GLOBAL Motor, MTRPUMP W8990, 12 Volt, CW, Slotted Shaft (6044N)
- EATON Eaton Birotational Rotor 2.2 Cid 4 Bolt Flange 10 Gpm, 1800 PSI, Sae 10 (254269)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 2 Bolt (101-1032)
- Gresen Hydraulic Industrial Tools