Shop All General Purpose Hydraulic Motors
Gresen
Hydraulic Motor Dual Rotation 0.70 Cid, 3.03 Gpm at 1000 Rpm, 2000 PSI
Mfr # 280273
Zoro # G2652357
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 5000
- Continuous Torque 111
- Pressure Rating 1500
- Displacement (Cu. In./Rev.) .70 in.
- Weight 4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gresen
- MFR # 280273
- Zoro # G2652357
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Details
Max. RPM | 5000 |
Continuous Torque | 111 |
Pressure Rating | 1500 |
Displacement (Cu. In./Rev.) | .70 in. |
Weight | 4 lbs. |
Description
Lightweight, aluminum alloy housing. Gerotor design with heavy duty bearings and aluminum bodies. High pressure mechanical seals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Piloted Check Valve HGL-3/8-B (HGL-3/8-B)
- NANO Replacement element for NF0175AC compres (E0175AC)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 72" Stainl, PK5 (SPAFTA7308183N)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (GH150-25-G)
- GRESEN Hydraulic Motor Dual Rotation 0.45 Cid, 1.95 Gpm at 1000 Rpm, 2000 PSI (280270)
- ILC Replacement for WESTERN SNOWPLOWS M3300 MOTOR (M3300 MOTOR)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 17.9 Cubic Inches Displacement (CM072P)
- EATON Eaton Birotational Rotor 2.2 Cid 4 Bolt Flange 10 Gpm, 1800 PSI, Sae 10 (254269)
- CHAR-LYNN Hydraulic Motor, 17.9 cu in/rev, 4 Bolt (101-1007)
- WAI GLOBAL Motor, MTR SALT SPREADER 12V, 12 Volt, BiDirectional (10869N)
- AFTERMARKET 13402276 REPLACEMENT HYD MOTOR DD24 COMPACTOR Fits INGERSOLL RAND (13402276-FLT)
- Gresen General Purpose Hydraulic Motors