Shop All Lawn Mowers
This Product is Discontinued
Greenworks Pro
Walk Behind Mower, Run Time 60 min, 80V (Discontinued)
Mfr # GLM801601
Zoro # G7369026
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cutting Width 21 in
- Drive Type Push
- Handle Adjustable
- Battery Type Lithium-ion
- Charge Time 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenworks Pro
- MFR # GLM801601
- Zoro # G7369026
- UPC # 841821014117
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Rear Wheel Width | 2 in |
Front Wheel Dia. | 7 in |
Rear Wheel Dia. | 10 in |
Cutting Height | 1-3/8 in to 3-3/4 in |
Front Wheel Width | 2 in |
Details
Item | Walk Behind Mower |
Drive Type | Push |
Handle | Adjustable |
Battery Type | Lithium-ion |
Charge Time | 30 min |
Discharge | Mulch, Side or Bag |
Battery Amperage | 2.0Ah |
Run Time | 60 min |
Includes | (2) 2.0Ah Lithium-Ion Batteries, 80V, Bag, Mulch Plug, Rapid Charger, Side Discharge Chute |
Battery Voltage | 80 V |
Description
Walk Behind Mower, Drive Type Push, Cutting Width 21 in, Run Time 60 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.