Shop All Line Trimmers & Brush Cutters
This Product is Discontinued
Greenworks Pro
String Trimmer, Li-Ion, 47" Shaft L, 80V (Discontinued)
Mfr # GST80321
Zoro # G7369035
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 16 in String Trimmer Attachment, 2.0Ah Lithium-Ion Battery, 80V, Battery Charger, Guard, Shoulder Strap, Spool
- Engine Electric
- Cutting Width 16 in
- Engine Displacement 32cc
- Shaft Length 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenworks Pro
- MFR # GST80321
- Zoro # G7369035
- UPC # 841821017521
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 16 in |
Shaft Length | 47 in |
Line Diameter | 0.08 in |
Details
Item | String Trimmer |
Includes | 16 in String Trimmer Attachment, 2.0Ah Lithium-Ion Battery, 80V, Battery Charger, Guard, Shoulder Strap, Spool |
Engine | Electric |
Engine Displacement | 32cc |
Anti Vibration Handle | Yes |
Battery Amperage | 2.0Ah |
Line Advance | Bump Feed |
Battery Type | Li-Ion |
Run Time | 45 min |
Quick Snap Spool Replacement | Yes |
Charge Time | 30 min |
Battery Voltage | 80 V |
Shaft Type | Straight |
Description
String Trimmer, Engine Displacement 32cc
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.