Shop All Snow Shovels
Greenworks Pro
Snow Shovel, 36" Metal and Plastic Plastic Blade Material, 12" Blade Width
Mfr # GLSS802100
Zoro # G7369245
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Material Plastic
- Blade Width 12"
- Handle Material Metal and Plastic
- Handle Type D-Grip
Product Information
- Brand Greenworks Pro
- MFR # GLSS802100
- Zoro # G7369245
- UPC # 841821019358
- Country of Origin China
- Category Snow Shovels
Dimensions
Blade Width | 12" |
Handle Length | 36" |
Blade Height | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Snow Shovel |
Blade Material | Plastic |
Handle Material | Metal and Plastic |
Handle Type | D-Grip |
Number of Batteries | 1 |
Chute Rotation | Electric |
Displacement | 20 ft |
Includes | Battery, Charger |
Amps | 2 Ah |
Voltage | 80 V |
Battery Type | Lithium |
Clearing Path | 12 in |
Application | Snow |
Description
Snow Shovel, 12 in Clearing Path, Battery Type Lithium, Voltage 80 V, Amps 2 Ah, Displacement 20 ft, Number of Batteries 1, Chute Rotation Electric, Includes Battery, Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dipstick (62 038 07-S)
- MTD Holder-Tine Horse (686-04068-0637)
- ECHO Aluminum Trimmer Head, 6 In. Dia. (99944200220)
- GOFIT Unisex Adjustable Weighted Vest (10lb) (GF-WV10)
- YEOMAN & CO FOLDING TRNK SNOW SHOVEL (06911)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 42 in Blade Width (PRO42 2PK)
- SUNCASTRP 20 DLX ShovelPusher (SC2700)
- RUGG TRUNK SHOVL EXTND 35""L (SC2132)
- WESTWARD Snow Shovel, 43 1/4 in Wood D-Grip Handle, Poly Blade Material, 30 in Blade Width (46MP80)
- SNOW JOE Snow Shovel Hardware Pack, for 323E (323E-HP)
- POLAR TECH 26" Commercial Snow Pusher (93017)
- Greenworks Pro Snow Shovels