Shop All Line Trimmers & Brush Cutters
Greenworks Pro
Cordless String Trimmer
Mfr # 2123802
Zoro # G307476680
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Engine Brushless motor
- Cutting Width 16 in
- Engine Displacement 27cc equivalent
- Fuel Tank Capacity Not Gas Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenworks Pro
- MFR # 2123802
- Zoro # G307476680
- UPC # 841821087227
- Country of Origin Viet Nam
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 16 in |
Shaft Length | 60 in |
Line Diameter | 0.1 in |
Description
Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 16 in, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 60 in, Attachment System Compatible Not Capable, Battery Platform Greenworks Pro 80V, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 2.5 Ah, Equivalent Gas Engine Displacement 27 cc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repellent Spikes, 50 ft. L (STS-50)
- STENS Spherical Bushing 225-896 For Toro 63-3450 (225-896)
- MI-T-M Dual Lance (16-0417)
- LIVING HEALTHY PRODUCTS Living Healthy Products AZ-74-1011-S Half Lumbar Roll Firm With Strap Sand (AZ_74_1011-S)
- BLACK & DECKER 20V MAX* Lithium 10 In. String Trimmer/Edger + Hard Surface Sweeper Combo Kit (LCC221)
- SEYMOUR MIDWEST HOE EYE HEAD 7""X7-5/8"" (42800)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100BT)
- MTD Troy-Bilt TB575EC String Trimmer, 4-Cycle Engine, 17 in Cutting Swath (41AD304S766)
- ECHO Curved Shaft Edge Trimmer21.2CC, Gas (PE-225)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- MAKITA Cordless Couple Shaft Power Head (GUX01Z)
- Greenworks Pro Line Trimmers & Brush Cutters