Shop All Leaf Blowers
Greenworks Pro
Cordless Blower, 730 cfm, 170 mph, 80 V
Mfr # 2424402VT
Zoro # G107476682
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Gas
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 151 to 175 mph; 170 MPH
- Blowers and Vacuums Air Flow Range Greater than 600 cfm; 730 CFM
- Voltage 80 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenworks Pro
- MFR # 2424402VT
- Zoro # G107476682
- UPC # 195526012863
- Country of Origin Viet Nam
- Category Leaf Blowers
Description
Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Maximum Air Flow 730 cfm, Maximum Air Speed 170 mph, Sound Level 65 dBA, Function Blower, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 2.5 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 5.3 lb, Blower Type Handheld, Voltage 80 V, Battery Model Number 2908302CT
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Carbon Fiber Pole Saw Attachment (PSA1020)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (HDD04)
- ZIPPO Replica with Slashes Brushed Chrome Pocket Lighter (1935)
- PROACTIVE SPORTS ProActive Sports TPTS234N100 ProLength Tee 2 3/4" 100/Pack in Natural (TPTS234N100)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36V (XBU01Z + BL1840B-2)
- HUSQVARNA Backpack Blower, 493 cfm, 192mph, 9.48 lb (525BX)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Cordless Handheld Axial Blower (Tool Only) (DCBL772B)
- WORX Turbine 800 Electric Leaf Blower, Variable Speed, 800cfm, 12 Amp (WG521.0)
- DEWALT Handheld Blower Kit, 423 cfm, 125 mph, 60V, 9.8 lb (DCBL770B / DCB606)
- EGO Blower Flat Nozzle, For LB5750 (AN5300)
- BILLY GOAT Felt Bag, For MV650SPH (840194)
- Greenworks Pro Leaf Blowers