Shop All Line Trimmers & Brush Cutters
Greenworks
GreenWorks G-MAX 40V 13" Cordless String Trimmer (Bare Tool)
Mfr # 21332
Zoro # G605857990
Free Shipping & Returns
$139.99
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
- Brand Greenworks
- MFR # 21332
- Zoro # G605857990
- UPC # 841821011161
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Description
Greenworks 21332 g-max 13" 40v cordless string trimmer, tool only features: high performance g-max 40v lithium-ion battery delivers fade-free power with no memory loss after charging 13-inch cutting path for quick and easy trimmer with powerful results to cut through the toughest weeds versatile design with 3-position pivoting head for easy trimming at multiple angles 90 degree rotating head with edging wheel for walk behind edging for versatile use .065-inch single line auto feed head for fast results adjustable auxiliary handle, over-mold grip and forearm rest for added user comfort compatible only with greenworks g-max 40v battery models 29462, 29472 and charger 29482 includes: g-max 40v string trimmer : guard : auxiliary handle : edge guide : owner's manual tool only, battery & charger not included
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
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Polycarbonate Roof (W1209-12)
- A & I PRODUCTS Fan Shroud 20" x18.2" x3.5" (A-86551381)
- POT TOES POT TOES BLACK 6PK (PT-06BLCS)
- SMITH PERFORMANCE SPRAYERS Flat Viton Seal, for Poly Cap Nut (182935)
- GREENWORKS Greenworks 21272 15 in. 5.5Amp Electric String Trimmer (21272)
- GREENWORKS 80V Cordless String Trimmer & Blower Combo, Green & Black (1301402)
- GARDEN WEASEL EDGER-CHOPPER RED 38""H (91714)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- SCOTTS Outdoor Power Tools 20-Volt 12-Inch Cordless String Trimmer (LST02012S)
- MAKITA Brushless 13" String Trimmer, 18V LXT (XRU23Z)
- CRAFTSMAN V20 13 in Cordless String Trimmer and A (CMCK297M1)
- Greenworks Line Trimmers & Brush Cutters