Greenworks

Greenworks 21212 13 in. Electric String Trimmer


product price: $67.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Dependable 4-Amp Electric Motor.
  • Makes short work of long grass and weeds.
    13-Inch Cutting Path.
  • Auto line advancement system replenishes worn line as needed.
  • Handle rotates 180° for edging along sidewalks and driveways.
    Hassle Free Auto Line Feed.
  • Uses standard.065" diameter trimmer line.
  • Includes BONUS replacement line spool.
    Ergonomically Designed Handle.
  • Telescoping shaft adjusts to accommodate operator’s height.
  • Integrated cord lock prevents cord from disconnecting.
    Motor
  • Watts: 480 Watts.
  • Amps: 4 Amps.
  • Voltage: 120 Volts.
    Trimmer
  • Trimmer Head Type: Auto Advance.
  • Line Diameter:.065 Inch.
  • Max Cutting Diameter: 13 Inch.
  • Tool-Less Line Replacement: Yes.
  • Number of Cutting Edges: 2 Strings.
  • Blades Compatible: No.
  • Shaft Shape: Straight.
  • Attachment Capable: No.
  • Swivel Cutting Head: Yes.
  • Blades: No.
  • 110 Volt
  • Item is approved for 110V usage.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.