Greenwich

Bathroom Sink, Size 10" x 15


product price: $77.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Overall Length 20 3/4 in
  • Overall Width 18 1/4 in
  • Overall Height 9 3/8 in
  • Bowl Size 10 in x 15 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 20 3/4 in
Overall Width 18 1/4 in
Overall Height 9 3/8 in
Bowl Size 10 in x 15 in
Bowl Depth 7 in
Manufacturers Warranty Length 1 yr
Bowl Width 15 in
Back Splash Height 5 1/8 in
Faucet Hole Dia. 1 3/8 in
Bowl Length 10 in

Description

Bathroom Sink, ADA Compliance Yes, Back Splash Height 5 1/8 in, Bowl Depth 7 in, Rectangular, Bowl Size 10 in x 15 in, White, Drain Opening 1 3/4 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers Center Mount Only, High Gloss, Gauge 22 ga, Mounting Location - Faucet Wall, Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 9 3/8 in, Overall Length 20 3/4 in, Overall Width 18 1/4 in, Kohler, Greenwich(TM) Series, Vitreous China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.