Shop All Pet & Animal Food & Treats
Greenview Lyric
Greenview Lyric - Lyric Fruit & Nut Bird Food 20 Pound - 26-47344
Mfr # 393487
Zoro # G303714359
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenview Lyric
- MFR # 393487
- Zoro # G303714359
- UPC # 88685473449
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
LYRIC FRUIT & NUT BIRD FOODA gourmet blend for chickadees, woodpeckers, nuthatches, titmice, robins, orioles, cardinals and more. More fruit and nut favorites. No fillers and less waste.
UPC : 088685473449
Size : 20 POUND
Length : 26
Width : 11
Height : 5.25
Product Type : Wild Bird Food - Wild Bird Food / Wild Bird Seed Mixes-general
Shipping Dimensions: 26x11x5.25
UPC : 088685473449
Size : 20 POUND
Length : 26
Width : 11
Height : 5.25
Product Type : Wild Bird Food - Wild Bird Food / Wild Bird Seed Mixes-general
Shipping Dimensions: 26x11x5.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Gasket Paper (ENH10-0284)
- ZORO SELECT Plant Protection, 10FT x 12 Ft (NS12)
- THERMOS Intak by Thermos Hydration Bottle with Meter, 24 oz, Blue, Polyester (HP4100TLTRI6)
- EGO Multi Head Carbon Fiber Edger Attachment (EA0820)
- GREENVIEW LYRIC Lyric Cardinal Bird Food 18 Pound - 26-47292 (GR37018)
- MILK-BONE Soft and Chewy Chicken Flavor Biscuit For Dogs 5.6 oz (64490212)
- CANINE CAVIAR Canine Caviar 901268 Open Meadow Alkaline Holistic Entre All Life Stages; 4.4 pound - 8 Bags Per Bale (901268)
- PEDIGREE Pedigree Chopped Ground Dinner Beef 13.2 oz., PK12 (109115)
- NOTHIN TO HIDE Fieldcrest Farms Chicken Grain Free Chews For Dogs 10 in 2 pk (145)
- DIAMOND HI PROTEIN PREMIUM ADULT 26/18 DOG FOOD (111)
- LYRIC Lyric Finch 20# Bag (26-47408)
- Greenview Lyric Pet & Animal Food & Treats