Shop All Pet & Animal Food & Treats
Greenview Lyric
Greenview Lyric - Lyric Finch Food 20 Pound - 26-47288
Mfr # 390481
Zoro # G003714369
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenview Lyric
- MFR # 390481
- Zoro # G003714369
- UPC # 88685472886
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
LYRIC FINCH FOODPremium wild bird specially mixed to attract wild finch s and similar birds in outdoor feeders. Premium bird food. Put in wild bird feeder.
UPC : 088685472886
Size : 20 POUND
Length : 23.5
Width : 13.25
Height : 3.25
Product Type : Wild Bird Food - Wild Bird Food / Finch Mix
Shipping Dimensions: 23.5x13.25x3.25
UPC : 088685472886
Size : 20 POUND
Length : 23.5
Width : 13.25
Height : 3.25
Product Type : Wild Bird Food - Wild Bird Food / Finch Mix
Shipping Dimensions: 23.5x13.25x3.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Flying Insect Killer, 18.5 oz, Spray Can (97221)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49134)
- UNION TOOLS SHOVEL TRENCHING 4IN 14GA RAZORBACK FG (47138)
- OREGON Wheel Assembly 410/350-4 SNAPPER (72-728)
- GREENVIEW LYRIC Lyric Cardinal Bird Food 18 Pound - 26-47292 (GR37018)
- GREENVIEW LYRIC Greenview Lyric - Lyric Fruit & Nut Bird Food 20 Pound - 26-47344 (393487)
- CHIRP WILD BIRD FOOD SONGBIRD 8.25OZ (14985)
- FRISKIES Purina Cat Food, Dry, 3.15 lb Bag (5000046179)
- AUDUBON PARK Audubon Park 11846 Wild Bird Food, 20 lb (11846)
- GLOBAL HARVEST FOODS BIRD SEED WILD FINCH 5LB (13626)
- MILK-BONE Flavor Snacks Dog Biscuits, 8 lb Box (51234)
- Greenview Lyric Pet & Animal Food & Treats