Shop All Pool Filters
Greenstory Global Pool And Spa
8-15/16 dia. x 28-3/8 x 4"ID Uni Meltblown Filter Cartridge 317 SF, PK2
Mfr # GSG-8412MB-2
Zoro # G6770532
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 8-15/16 Dia
- Length 28-3/8 Length
- Capacity 317 sq. ft.
- Inside Diameter 8-15/16 Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-8412MB-2
- Zoro # G6770532
- UPC # 850010364575
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 8-15/16 Dia |
Length | 28-3/8 Length |
Inside Diameter | 8-15/16 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 317 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 2-Pack Starter Pack. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBZERO Snow Brush, Swivel Head, 54 In. (14015)
- AFTERMARKET Worm Gear 51405 51405MA SnowThrower 2 Stage snowblower for Craftsman (STW60-0075)
- A & I PRODUCTS Leveling Box Assembly w/o Fork (RH) 8" x3" x14" (A-193178M91)
- BONIDE PRODUCTS Bonide Products Inc P-Ground Force Vegetation Killer 1 Quart (917347)
- PENTAIR RP Clean & Clear Cartridge Filter (EC-160354)
- WATERCO Waterco 62021 O-Ring for Old Style Trimline Tank Lid or Bag Filter (62021)
- SUPER PRO Replacement Filter Cartridge for Pentair Clean & Clear Plus 420 (PCC105-PAK4 SPG)
- ZORO APPROVED SUPPLIER Rainbow Dynamic Replacement Spa Filter Cartridge 6 Pack Compatible PRB25-IN/C-4326/FC-2375 (WS.RBW2375-6P)
- WATERCO 25 Micron Bag for C50 Filter (3651925)
- ZORO APPROVED SUPPLIER Hayward C5025 Replacement Pool Filter 4 Pack Compatible Cartridge PA131/C-7494/FC-1227 (WP.HAY1227-4P)
- INTEX FILTER CARTRIDGE A, 2PK (29002E)
- Greenstory Global Pool And Spa Pool Filters