Shop All Pool Filters
Greenstory Global Pool And Spa
8-15/16 dia. x 23-6/16 L 3" ID Uni Pleated filters FC-1293. 224 SF
Mfr # PTPF-1293
Zoro # G6770137
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 8-15/16 Dia
- Inside Diameter 8-15/16 Dia
- Capacity 224 sq. ft.
- For Use With FC-1293
- Length 23-6/16 Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # PTPF-1293
- Zoro # G6770137
- UPC # 850010364186
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 8-15/16 Dia |
Inside Diameter | 8-15/16 Dia |
Length | 23-6/16 Length |
Details
Item | Replacement Filter Cartridge |
Capacity | 224 sq. ft. |
For Use With | FC-1293 |
Description
The Universal Pleated Filter Cartridge has spiral banding to provide better long-term pleat support. Our urethane endcaps and gasket provide an integral seal. With more square footage than other manufacturers, you can count on better filtration and longer-lasting performance. This filter replaces 8-15/16-inch diameter x 23-6/16 length filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties, 12" 16 Ga B/A , 5000PK (16BA12-DOMNY)
- TERRO Outdoor Liquid Ant Bait Stakes (T1813)
- FIMCO Replacement Tips, PK2 (7771768)
- CHAMPION SPORTS Rhino Skin Max FootBall, Ball St, Clrs, PK6 (RMXFBSET)
- DAYTON Pool/Spa Filter, Sand, 33 5/16 Hi (4VMP1)
- APC Apc FC-2811 Antimicrobial Replacement Filter Cartridge; 50 Square ft. (APCC7438)
- LEISURE TIME Leisure Time O Filter Clean Cartridge Cleaner (O)
- ZORO APPROVED SUPPLIER Coleman Spas 75 Replacement Filter Cartridge Compatible PCS75N/C-8475/FC-3320 (WS.CLS3320)
- ZORO APPROVED SUPPLIER Hayward Swim Clear C4025 Replacement Pool Filter 4 Pack Compatible Cartridge PA106/C-7488/FC-1226 (WP.HAY1226-4P)
- ZORO APPROVED SUPPLIER Rainbow In-Line 50 Replacement Spa Filter Cartridge Compatible PRB50-IN, C-4950, FC-2390 (WS.RBW2390)
- POWER HOUSE 16 in. Clearwater ABG Sand Filter (PO975384)
- Greenstory Global Pool And Spa Pool Filters