Shop All Pool Filters
Greenstory Global Pool And Spa
8-15/16 dia. x 23-5/16 x 4"ID Uni Meltblown Filter Cartridge 261SF, PK2
Mfr # GSG-8610MB-2
Zoro # G6770164
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 8-15/16 Dia
- Capacity 261 sq. ft.
- Length 23-5/16 Length
- Inside Diameter 8-15/16 Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-8610MB-2
- Zoro # G6770164
- UPC # 850010364599
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 8-15/16 Dia |
Length | 23-5/16 Length |
Inside Diameter | 8-15/16 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 261 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 2-Pack Starter Pack. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Hydration Pack, 100 oz./3L, Tan (1717201000)
- AMES 5/8 X 50' All-Weather Garden Hose (4007800A)
- DUCK COVERS Elegant Swiss Coffee Patio Rectangle Table Set Cover, 96"x70"x32" (LTO09664)
- BIRD-X Bird Repellent Spikes, 50 ft. L (STS-50)
- WATERCO Waterco 62021 O-Ring for Old Style Trimline Tank Lid or Bag Filter (62021)
- SUPER-PRO Super-Pro PSR100 SPG 4 oz 25.68 in. 100 sq ft. SPG Replacement Filter Cartridge for Sta-Rite Posi-Flo 100TX-100TXR (PSR100 SPG)
- ZORO APPROVED SUPPLIER Watkins Hot Springs Spas Replacement Filter Cartridge Compatible PWK65/C-8465/FC-3960 (WS.WTK3960)
- ZORO APPROVED SUPPLIER Jacuzzi Premium J-300 J-400 Open Top Replacement Spa Filter Compatible PJW60TL-OT-F2S/6CH961/FC-2715 (WS.JCW2715)
- WATERCO 2 in. x 75 sq. ft. Multicyclone 16 Ultra Cartridge Connection Filter (200379)
- ZORO APPROVED SUPPLIER Arizona Pacific Replacement Spa Filter Pleatco PTL35W-P4 /Filbur FC-0320/Unicel 6CH-35 (WS.PLT0320)
- ZORO APPROVED SUPPLIER Waterway Clear Water II Proclean 150 Replacement Pool Filter Compatible PWWCT150/FC-1287 (WP.WWY1287)
- Greenstory Global Pool And Spa Pool Filters