Shop All Pool Filters
Greenstory Global Pool And Spa
8-15/16 dia. x 23-5/16 x 4"ID Uni Meltblown Filter Cartridge 261 SF
Mfr # GSG-8610MB
Zoro # G6770426
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 8-15/16 Dia
- Length 23-5/16 Length
- Capacity 261 sq. ft.
- Outside Diameter 8-15/16 Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-8610MB
- Zoro # G6770426
- UPC # 850010364742
- Country of Origin United States
- Category Pool Filters
Dimensions
Inside Diameter | 8-15/16 Dia |
Length | 23-5/16 Length |
Outside Diameter | 8-15/16 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 261 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 1-Pack replacement. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Fountec Garden Fountain Algaecide and Water Clarifier (EC50008)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-SF-B)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Coal - 4 Pack (04-127-CO-4pk)
- HI-RUN Wheelbarrow Tire, 4.10/3.50-6, 4 Ply (CT1012)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-8420 200 Sq. Ft. Open Replacement Filter Cartridge (C8420)
- ZORO APPROVED SUPPLIER Hayward Star Clear II C1100 Replacement Pool Filter Compatible Cartridge PA100/C-8610/FC-1290 (WP.HAY1290)
- ZORO APPROVED SUPPLIER Arizona Pacific Replacement Spa Filter Pleatco PTL35W-P4 /Filbur FC-0320/Unicel 6CH-35 (WS.PLT0320)
- BLUE WAVE PRODUCTS 18'' SandMan Sand Filter with 1 HP Pump (BL478327)
- WATERCO 2 in. Black Bulkhead Assembly for SM Series Filters (W04006BLK)
- PERFECTPITCH Champlain Plastics Energy Filter O-Ring Kit (PE1692210)
- ZORO APPROVED SUPPLIER Jacuzzi CFR/CFT 75 Replacement Pool Filter Compatible Cartridge PJ75-4/C-9475/FC-1480 (WP.JCZ1480)
- Greenstory Global Pool And Spa Pool Filters