Shop All Pool Filters
Greenstory Global Pool And Spa
8-15/16 dia. x 23-3/16 x 4"ID Univrsal Meltblown Filter Cartridge215 SF
Mfr # GSG-8420MB
Zoro # G6770338
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 8-15/16 Dia
- Capacity 215 sq. ft.
- Length 23-3/16 Length
- Outside Diameter 8-15/16 Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-8420MB
- Zoro # G6770338
- UPC # 850010364773
- Country of Origin United States
- Category Pool Filters
Dimensions
Inside Diameter | 8-15/16 Dia |
Length | 23-3/16 Length |
Outside Diameter | 8-15/16 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 215 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 1-Pack replacement. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 40V MAX* Cordless String Trimmer with POWERCOMMAND(R) (LST136)
- JT EATON Little Pete Multiple Catch Mouse Trap (423CL)
- MTD 46 Lowlift Blade (490-110-M181)
- WINEGARD Winegard Company RV-7542 Wall Plate/Power Supply - White (RV-7542)
- ZORO APPROVED SUPPLIER Artesian Spas 50 Replacement Spa Filter Compatible Cartridge PAS50SV-F5/6CH-502/FC-0311 (WS.ARS0311)
- WATER TECH Xtreme Multi Layer Filter Bag (P32X022XF)
- UNICEL FILTER CARTRIDGES 37 sq. ft. Rectangular DE Grid for Sta-Rite System 3 DE Filter Set (FS-3037)
- SUPER PRO Replacement Filter Cartridge for Pentair Clean & Clear Plus 420 (PCC105-PAK4 SPG)
- ZORO APPROVED SUPPLIER Coleman Spas 75 Replacement Filter Cartridge Compatible PCS75N/C-8475/FC-3320 (WS.CLS3320)
- BLUE WAVE PRODUCTS 22'' SandMan Sand Filter with 1.5 HP Pump (BL478328)
- DAYTON Pool/Spa Filter, Cartridge, 31 11/16 Hi (4VMN6)
- Greenstory Global Pool And Spa Pool Filters