Shop All Pool Filters
Greenstory Global Pool And Spa
8-15/16 dia. x 23-3/16 x 4"ID Uni Meltblown Filter Cartridge 215 SF, PK2
Mfr # GSG-8420MB-2
Zoro # G6770268
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 215 sq. ft.
- Length 23-3/16 Length
- Outside Diameter 8-15/16 Dia
- Inside Diameter 8-15/16 Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-8420MB-2
- Zoro # G6770268
- UPC # 850010364629
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 23-3/16 Length |
Outside Diameter | 8-15/16 Dia |
Inside Diameter | 8-15/16 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 215 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 2-Pack Starter Pack. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG OXYGEN/NOX/SPARK PLUG 5PC SET (KH1030)
- SUNCAST PLANTER FRMNGTN 16"" GRY (1619WP4)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-20X20)
- AGRI-FAB Lawn Aerator, 60" W., 100 lb. Capacity (45-0299)
- ZORO APPROVED SUPPLIER Jandy Industries CS 100 Replacement Pool Filter Compatible Cartridge PJANCS100/C-8410/FC-0821 (WP.JAN0821)
- PENTAIR RP Clean & Clear Cartridge Filter (EC-160354)
- INTEX RECREATION Pool Filter Type B Intex (29005E)
- ZORO APPROVED SUPPLIER Hayward Swim Clear C3020 C570 Replacement Pool Filter 4 Pack Compatible PA75SV/C-7477/FC-1260 (WP.HAY1260-4P)
- POOL CENTRAL Blue Heavy Duty Swimming Pool PVC Filter Backwash Hose - 25 ft. x 2 in. (32798778)
- FILBUR 7 x 14.18 in. Pool & Spa Replacement Filter Cartridge, 50 sq ft. (APCC7648)
- APC APC FC-2710 Filter Cartridge For Swimming Pool And Spa (APCC7120)
- Greenstory Global Pool And Spa Pool Filters