Shop All Pool Filters
Greenstory Global Pool And Spa
8-15/16 dia. x 23-1/8 4"ID Uni Meltblown Filter Cartridge 258SF, PK2
Mfr # GSG-C1200MB-2
Zoro # G6770234
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23-1/8 Length
- Outside Diameter 8-15/16 Dia
- Inside Diameter 8-15/16 Dia
- Capacity 258 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-C1200MB-2
- Zoro # G6770234
- UPC # 850010364667
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 23-1/8 Length |
Outside Diameter | 8-15/16 Dia |
Inside Diameter | 8-15/16 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 258 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 2-Pack Starter Pack. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Choke-Thermostat C (951-14736)
- JAMESDAR Kurv Outdoor Chat Set in Cool Sage (JSET953-CS)
- OREGON SpeedCut Nano Conversion Kit, 10" - Stihl MS201T, 200, 193T, 192 (614379)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Black (PW7102-DB)
- HANDSON 16 in. 50 PSI E400 Micron Filament Wound Sand Filter with 1.5 in. Bulkhead Connection (HA2690253)
- ZORO APPROVED SUPPLIER Rainbow Dynamic Series II/III RTL-100 Replacement Spa Filter Cartridge PRB100/C-4999/FC-2397 (WS.RBW2397)
- DAYTON Pool/Spa Filter, Sand, 40 3/16 Hi (4VMP3)
- ZORO APPROVED SUPPLIER Jacuzzi Premium J-300 J-400 Top Handle Replacement Spa Filter Compatible PJW60TL/6CH-960/FC-2800 (WS.JCW2800)
- ZORO APPROVED SUPPLIER Jandy CL 340 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN85/C-7459/FC-0800 (WP.JAN0800-4P)
- SUPERPRO SuperPro PMA40L-F2M-M SPG Replacement Filter Cartridge for Master Spas Twilight (PMA40L-F2M-M SPG)
- PENTAIR Tank Clamp O-Ring Replacement Pool & Spa Filter, Black (39010200Z)
- Greenstory Global Pool And Spa Pool Filters