Shop All Pool Filters
Greenstory Global Pool And Spa
8-15/16 dia. x 23-15/16 x 4"ID Uni Meltblown Filter Cartridge 268 SF
Mfr # GSG-8316MB
Zoro # G6770383
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 8-15/16 Dia
- Length 23-15/16 Length
- Inside Diameter 8-15/16 Dia
- Capacity 268 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-8316MB
- Zoro # G6770383
- UPC # 850010364735
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 8-15/16 Dia |
Length | 23-15/16 Length |
Inside Diameter | 8-15/16 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 268 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 1-Pack replacement. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bar-Depth (786-0005-0637)
- AFTERMARKET Replaces Back-Up Alarm w/ Mounting on 3.25" Centers 97 DB (ELT-248)
- SONGBIRD ESSENTIALS Hummingbird Staked Bird Bath (SE5002)
- GERSON TACK CLOTH TR12 GOLD 20x16 (12/BX) (GE020002G)
- WATERWAY 16 in. Clearwater ABG Sand Filter (WWFS0167)
- PENTAIR Pool Filter Pump Cartridge Assembly, Tan - CNC 100SF (EC160316)
- ZORO APPROVED SUPPLIER Dynamic Series IV Waterway 35 Replacement Spa Filter 6 Pack Cartridge PRB35-IN/C-4335/FC-2385 (WS.RBW2385-6P)
- SUPER PRO 4 oz 14.25 in. 75 sq ft. SPG Replacement Filter Cartridge for Jacuzzi CFR-CFT 75 (PJ75 SPG)
- ZORO APPROVED SUPPLIER Jacuzzi Brothers Sherlock 200 Replacement Pool Filter Compatible Cartridge PJ200S/C-9483/FC-1403 (WP.JCZ1403)
- ZORO APPROVED SUPPLIER Hayward Star Clear II C1100 Replacement Pool Filter Compatible Cartridge PA100/C-8610/FC-1290 (WP.HAY1290)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 520 Replacement Pool Filter Compatible Cartridge PCC125/C-7498/FC-0695 (WP.PNC0695)
- Greenstory Global Pool And Spa Pool Filters