Shop All Pool Filters
Greenstory Global Pool And Spa
8-15/16 dia. x 23-15/16 x 4"ID Uni Meltblown Filter Cartridge 258SF, PK2
Mfr # GSG-8316MB-2
Zoro # G6770487
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 8-15/16 Dia
- Outside Diameter 8-15/16 Dia
- Length 23-15/16 Length
- Capacity 258 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-8316MB-2
- Zoro # G6770487
- UPC # 850010364582
- Country of Origin United States
- Category Pool Filters
Dimensions
Inside Diameter | 8-15/16 Dia |
Outside Diameter | 8-15/16 Dia |
Length | 23-15/16 Length |
Details
Item | Replacement Filter Cartridge |
Capacity | 258 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 2-Pack Starter Pack. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Head Asm. Lcbc (753-08202)
- NOTCH EQUIPMENT Notch Chainsaw File 3/16in Box of 12 (39931)
- MIDWEST AIR TECHNOLOGIES 12 Cork Mat (CM12)
- EASY GARDENER 4LB Veg Fertilizer (9026)
- SUPER-PRO Super-Pro PSR100 SPG 4 oz 25.68 in. 100 sq ft. SPG Replacement Filter Cartridge for Sta-Rite Posi-Flo 100TX-100TXR (PSR100 SPG)
- APC Apc FC-3077 Filter Pool & Spa Cartridge (APCC7026)
- FIBER CLEAR 9 oz Filter Powder Bag (FI35434)
- ZORO APPROVED SUPPLIER Pentair Pac Fab Mytilus 100 Replacement Pool Filter Compatible Cartridge PFAB100/C-7699/FC-1950 (WP.PNF1950)
- WATERCO 50 sq. ft. Trimline 50 PSI Cartridge Filter (21450NA)
- DAYTON Pool/Spa Filter, Cartridge, 45 7/8 Hi (4VMN8)
- DAYTON Pool/Spa Filter, Cartridge, 24 5/8 Hi (4VMN4)
- Greenstory Global Pool And Spa Pool Filters