Shop All Pool Filters
Greenstory Global Pool And Spa
8-15/16 dia. x 17-3/8 L 3" ID Uni Pleated filters FC-1292. 159 SF
Mfr # PTPF-1292
Zoro # G6770548
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FC-1292
- Outside Diameter 8-15/16 Dia
- Capacity 159 sq. ft.
- Inside Diameter 8-15/16 Dia
- Length 17-3/8 Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # PTPF-1292
- Zoro # G6770548
- UPC # 850010364179
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 8-15/16 Dia |
Inside Diameter | 8-15/16 Dia |
Length | 17-3/8 Length |
Details
Item | Replacement Filter Cartridge |
For Use With | FC-1292 |
Capacity | 159 sq. ft. |
Description
The Universal Pleated Filter Cartridge has spiral banding to provide better long-term pleat support. Our urethane endcaps and gasket provide an integral seal. With more square footage than other manufacturers, you can count on better filtration and longer-lasting performance. This filter replaces 7-inch diameter x 14-1/8 length filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON ELS Oil Filter (12 of 696854) (4206)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT, Includes: Washer; Nut (5911212SS)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 32" Round Mat (03-278-32R)
- YACHTERS CHOICE PRODUCTS 50052 Soft Cooler<BR>24 Can Capacity / Shoulder Strap; Grey/Blue (505-50052)
- UNICEL FILTER CARTRIDGES 150 sq. ft. Hayward C150S Pool Filter Cartridge (UN59991)
- WATERCO Waterco 62021 O-Ring for Old Style Trimline Tank Lid or Bag Filter (62021)
- CMP CMP AEC10SC 1 lbs Premeasured DE Scoop for DE Coop Filters (AEC10SC)
- ZORO APPROVED SUPPLIER Rainbow Dynamic Replacement Spa Filter Cartridge 6 Pack Compatible PRB25-IN/C-4326/FC-2375 (WS.RBW2375-6P)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7494 131 Sq. Ft. Open Replacement Filter Cartridge (C7494)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C8474 75 sq ft. Replacement Filter Cartridge (C8474)
- PENTAIR Replacement Racer Inline Filter, Clear (360392)
- Greenstory Global Pool And Spa Pool Filters