Shop All Pool Filters
Greenstory Global Pool And Spa
8-15/16 dia. x 17-3/8 4"ID Universal Meltblown Filter Cartridge 194 SF
Mfr # GSG-C900MB
Zoro # G6770645
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17-3/8 Length
- Capacity 194 sq. ft.
- Inside Diameter 8-15/16 Dia
- Outside Diameter 8-15/16 Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-C900MB
- Zoro # G6770645
- UPC # 850010364797
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 17-3/8 Length |
Inside Diameter | 8-15/16 Dia |
Outside Diameter | 8-15/16 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 194 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 1-Pack replacement. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Guidebar, 16 In (524490)
- MIDWEST RAKE Screening Rake, 24", 66" Blue Handle (11024)
- MODERN LEISURE Monterey 8ft Log Rack Cover, 96 in. L x 24 in. W x 42 in. H, Black (3034)
- MTD Gear-Worm 30T Lh (917-04381)
- APC Apc FC-3850 Pool And Spa Filter Cartridge; 10 Square ft. (APCC7008)
- ZORO APPROVED SUPPLIER LA Spas 35 Replacement Spa Filter Cartridge Compatible PLAS35/5CH-203/FC-0303 (WS.LAS0303)
- APC Apc FC-3077 Filter Pool & Spa Cartridge (APCC7026)
- ZORO APPROVED SUPPLIER Jacuzzi Premium J-300 J-400 Open Top Replacement Spa Filter Compatible PJW60TL-OT-F2S/6CH961/FC-2715 (WS.JCW2715)
- UNICEL FILTER CARTRIDGES 50 sq ft. Unicel Rainbow In-Line Filter Cartridge (C4950AM)
- ZORO APPROVED SUPPLIER Waterway Clear Water II Proclean 75 Replacement Pool Filter Compatible PWWCT75/FC-1255 (WP.WWY1255)
- APC Apc FC-3748 Replacement Filter Cartridge (APCC7334)
- Greenstory Global Pool And Spa Pool Filters