Shop All Pool Filters
Greenstory Global Pool And Spa
8-15/16 dia. x 17-3/8 4"ID Uni Meltblown Filter Cartridge 194 SF, PK2
Mfr # GSG-C900MB-2
Zoro # G6770295
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 8-15/16 Dia
- Capacity 194 sq. ft.
- Inside Diameter 8-15/16 Dia
- Length 17-3/8 Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-C900MB-2
- Zoro # G6770295
- UPC # 850010364643
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 8-15/16 Dia |
Inside Diameter | 8-15/16 Dia |
Length | 17-3/8 Length |
Details
Item | Replacement Filter Cartridge |
Capacity | 194 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 2-Pack Starter Pack. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 10-Foot Outdoor Tilting Patio Umbrella, Red (50-100-R)
- AFTERMARKET Engine Oil Dip Stick (C0NN6750B)
- RAIN BIRD Tee, 1/2 In. Tubing, Brown, Plastic, PK4 (BT50/4PKS)
- OREGON Bench/Wall Mnt Prfssnl Saw Chain Grinder (520-120)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 4 Replacement Pool Filter 4 Pack Compatible PCC105/C-7471/FC-1977 (WP.PNC1977-4P)
- ALAKIT Alakit APCK1167 Pentair FNS Filter Repair Kit (APCK1167)
- ZORO APPROVED SUPPLIER American Spas Artesian Replacement Filter Cartridge Compatible PTL25W-SV-P4/FC-0310 (WS.PLT0310)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges 6CH-961 CH Series 60 Sq. Ft. Bottom Replacement Filter Cartridge (6CH961)
- WATERCO Waterco 220126401NA 24 in. 50 PSI S602 Micron Top Mount S-Series Filter with 2 in. Bulkhead Connection (220126401NA)
- TECH-MIX Tech-Mix Pool Filter Sand, 50lb (100468)
- UNICEL FILTER CARTRIDGES 37 sq. ft. Rectangular DE Grid for Sta-Rite System 3 DE Filter Set (FS-3037)
- Greenstory Global Pool And Spa Pool Filters