Shop All Pool Filters
Greenstory Global Pool And Spa
8-1/2 dia. x 23-1/8 4"ID Uni Meltblown Filter Cartridge 228 SF, PK2
Mfr # GSG-C1100MB-2
Zoro # G6770557
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 8-1/2 Dia
- Length 23-1/8 Length
- Capacity 228 sq. ft.
- Inside Diameter 8-1/2 Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-C1100MB-2
- Zoro # G6770557
- UPC # 850010364650
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 8-1/2 Dia |
Length | 23-1/8 Length |
Inside Diameter | 8-1/2 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 228 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 2-Pack Starter Pack. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 72Lnk (72EXL072G)
- NYLABONE Healthy Edibles Lng Lstng Chicken Treats (NBQ105P)
- JT EATON Trap Glue Mouse/Insect 12Pk (198-12)
- TORO Toro 38991 Lawn Mower 22 in. Drive Belt RWD (2404788)
- ZORO APPROVED SUPPLIER Artesian Spas 50 Replacement Spa Filter Compatible Cartridge PAS50SV-F5/6CH-502/FC-0311 (WS.ARS0311)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-8420 200 Sq. Ft. Open Replacement Filter Cartridge (C8420)
- ZORO APPROVED SUPPLIER Watkins Hot Springs Spas Replacement Filter Cartridge Compatible PWK65/C-8465/FC-3960 (WS.WTK3960)
- FILBUR 4.37 x 7.75 in. with Closed Top Pool & Spa Replacement Filter Cartridge, 25 sq ft. (FI35314)
- ZORO APPROVED SUPPLIER Rainbow In-Line 50 Replacement Spa Filter Cartridge Compatible PRB50-IN, C-4950, FC-2390 (WS.RBW2390)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C9441 150 sq. ft. Hayward C150S Pool Filter Cartridge (C9441)
- FILBUR 4.62 x 11.25 in. Pool & Spa Replacement Filter Cartridge, 27 sq ft. (APCC7609M)
- Greenstory Global Pool And Spa Pool Filters