Shop All Pool Filters
Greenstory Global Pool And Spa
8-1/2 dia. x 17-3/8 4"ID Universal Meltblown Filter Cartridge 171 SF
Mfr # GSG-C800MB
Zoro # G6770593
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 8-1/2 Dia
- Capacity 171 sq. ft.
- Outside Diameter 8-1/2 Dia
- Length 17-3/8 Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-C800MB
- Zoro # G6770593
- UPC # 850010364780
- Country of Origin United States
- Category Pool Filters
Dimensions
Inside Diameter | 8-1/2 Dia |
Outside Diameter | 8-1/2 Dia |
Length | 17-3/8 Length |
Details
Item | Replacement Filter Cartridge |
Capacity | 171 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 1-Pack replacement. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 75 (HFZG575YWS-E)
- OREGON .404" Harvester Guide Bar, RN 82cm (822RHFL149)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0608)
- COLLOMIX Bucket Cart, 60 in. H (BC 17)
- WATERCO Waterco 220126401NA 24 in. 50 PSI S602 Micron Top Mount S-Series Filter with 2 in. Bulkhead Connection (220126401NA)
- FILBUR 5.18 x 12.5 in. Pool & Spa Replacement Filter Cartridge, 50 sq ft. (APCC7185M)
- PENTAIR POOL 19 in. Top Mount Sand Filter with 1.5 in. Clamp Style Multiport Backwash Valve (EC145320)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 4 Replacement Pool Filter 4 Pack Compatible PCC105/C-7471/FC-1977 (WP.PNC1977-4P)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-9410 100 Sq. Ft. Open Replacement Filter Cartridge (C9410)
- HANDSON 16 in. 50 PSI E400 Micron Filament Wound Sand Filter with 1.5 in. Bulkhead Connection (HA2690253)
- SLUGFEST SUPPLIES Replacement Filter Cartridge for Pentair Clean & Clear Plus 320 (SL1605002)
- Greenstory Global Pool And Spa Pool Filters