Shop All Pool Filters
Greenstory Global Pool And Spa
8-1/2 dia. x 17-3/8 4"ID Uni Meltblown Filter Cartridge 171 SF, PK2
Mfr # GSG-C800MB-2
Zoro # G6770462
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 171 sq. ft.
- Outside Diameter 8-1/2 Dia
- Inside Diameter 8-1/2 Dia
- Length 17-3/8 Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-C800MB-2
- Zoro # G6770462
- UPC # 850010364636
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 8-1/2 Dia |
Inside Diameter | 8-1/2 Dia |
Length | 17-3/8 Length |
Details
Item | Replacement Filter Cartridge |
Capacity | 171 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 2-Pack Starter Pack. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Carburetor (640228)
- ROD SAVER 12 Pm 12" Single Pro Rod Saver (12 PM)
- HORSEMENS PRIDE 2 Step Mounting Block RED (1166-RE)
- STENS Idler Pulley Ferris 5900500 5900781 5900783 Is5100Z Lawn Mower 280-491 (280-491)
- ZORO APPROVED SUPPLIER LA Spas 35 Replacement Spa Filter Cartridge Compatible PLAS35/5CH-203/FC-0303 (WS.LAS0303)
- ZORO APPROVED SUPPLIER Hayward Star Clear II C1100 Replacement Pool Filter Compatible Cartridge PA100/C-8610/FC-1290 (WP.HAY1290)
- PENTAIR RP Clean & Clear Cartridge Filter (EC-160354)
- JACUZZI Jacuzzi 42367102R Pool Filter Tank Ring Lock (42367102R)
- APC FC-1612 Filter Cartridge For Swimming Pool And Spa (AP36193)
- INTEX RECREATION POOL FILTER TYPE H (29007E)
- WATERCO 1.5 in. x 75 sq. ft. Multicyclone 12 Ultra Cartridge Connection Filter (200378)
- Greenstory Global Pool And Spa Pool Filters