Shop All Pool Filters
Greenstory Global Pool And Spa
8-11/16 dia. x 25-11/16 x 4"ID Uni Meltblown Filter Cartridge 267 SF
Mfr # GSG-SR100MB
Zoro # G6770688
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 8-11/16 Dia
- Inside Diameter 8-11/16 Dia
- Length 25-11/16 Length
- Capacity 267 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-SR100MB
- Zoro # G6770688
- UPC # 850010364766
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 8-11/16 Dia |
Inside Diameter | 8-11/16 Dia |
Length | 25-11/16 Length |
Details
Item | Replacement Filter Cartridge |
Capacity | 267 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 1-Pack replacement. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 50 ft x 100 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-50100-X-A)
- WESTWARD 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (36N340)
- FREMONT DIE CONSUMER PRODUCTS INC Miami Dolphins Tackle Buddy Punching Bag (2324595737)
- MI-T-M Unloader Valve Orange Spring (8-0032)
- PERFECTPITCH 37 sq. ft. Rectangular DE Grid for Sta-Rite System 3 DE Filter Set (PE2634806)
- PENTAIR POOL PRODUCTS 24.5 in. Top Mount Sand Filter with 6-Way Valve for In-Ground Pools (EC145241)
- ZORO APPROVED SUPPLIER Jandy CL 580 Anti Microbial Replacement Pool Filter 4 Pack Compatible PJAN145-M/C7482AM/FC0820M (WP.JAN0820M-4P)
- APC Apc FC-3748 Replacement Filter Cartridge (APCC7334)
- ZORO APPROVED SUPPLIER Jandy Industries CS 100 Replacement Pool Filter Compatible Cartridge PJANCS100/C-8410/FC-0821 (WP.JAN0821)
- FILBUR 8.93 x 33.12 in. Pool & Spa Replacement Filter Cartridge, 250 sq ft. (APCC7634)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 520 Replacement Pool Filter Compatible Cartridge PCC125/C-7498/FC-0695 (WP.PNC0695)
- Greenstory Global Pool And Spa Pool Filters