Shop All Pool Filters
Greenstory Global Pool And Spa
8-11/16 dia. x 18-3/16 x 4"ID Uni Meltblown Filter Cartridge 190SF, PK2
Mfr # GSG-SR70MB-2
Zoro # G6770286
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18-3/16 Length
- Capacity 190 sq. ft.
- Inside Diameter 8-11/16 Dia
- Outside Diameter 8-11/16 Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-SR70MB-2
- Zoro # G6770286
- UPC # 850010364605
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 18-3/16 Length |
Inside Diameter | 8-11/16 Dia |
Outside Diameter | 8-11/16 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 190 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 2-Pack Starter Pack. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTHER Tricycle (WIN582)
- LANDSCAPERS SELECT Fertilizer W/Iron 29-0-4 5M (902737)
- TEKNOR APEX Neverkink 5/8 In. Dia. x 130 Ft. L. Heavy-Duty Garden Hose (8617-130)
- SILKY SAWS Silky POCKETBOY 130 Large Teeth (346-13)
- POOL CENTRAL Light Blue Swimming Pool PVC Filter Backwash Hose - 200 ft. x 2 in. (32798777)
- ZORO APPROVED SUPPLIER Jandy CL 460 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN115/C-7468/FC-0810 (WP.JAN0810-4P)
- ZORO APPROVED SUPPLIER Jandy CL 580 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN145/C-7482/FC-0820 (WP.JAN0820-4P)
- DAYTON Pool/Spa Filter, Cartridge, 24 5/8 Hi (4VMN4)
- INTEX FILTER CARTRIDGE A, 2PK (29002E)
- ZORO APPROVED SUPPLIER Hayward Swim Clear C2025 Replacement Pool Filter 4 Pack Compatible Cartridge PA56SV/C-7458/FC-1223 (WP.HAY1223-4P)
- ZORO APPROVED SUPPLIER Jacuzzi Premium J-300 J-400 Top Handle Replacement Spa Filter Compatible PJW60TL/6CH-960/FC-2800 (WS.JCW2800)
- Greenstory Global Pool And Spa Pool Filters