Shop All Pool Filters
Greenstory Global Pool And Spa
8-11/16 dia. x 18-3/16 x 4"ID Uni Meltblown Filter Cartridge 190 SF
Mfr # GSG-SR70MB
Zoro # G6770094
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 8-11/16 Dia
- Length 18-3/16 Length
- Capacity 190 sq. ft.
- Inside Diameter 8-11/16 Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-SR70MB
- Zoro # G6770094
- UPC # 850010364759
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 8-11/16 Dia |
Length | 18-3/16 Length |
Inside Diameter | 8-11/16 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 190 sq. ft. |
Description
Universal Meltblown Fiter Cartridge 1-Pack replacement. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Green Outdoor Ashtray - 1-1/2 Gallon (261391GN)
- STARBAR FLY TRAP ATTRACTANT 8PK (100523455)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1012-X)
- SWISHER Cable-Lift, Rear Deck, 20 (9947)
- SUPER PRO 4 oz 14.25 in. 75 sq ft. SPG Replacement Filter Cartridge for Jacuzzi CFR-CFT 75 (PJ75 SPG)
- APC Apc FC-2811 Antimicrobial Replacement Filter Cartridge; 50 Square ft. (APCC7438)
- OLYMPIAN ATHLETE 1.5 in. x 6 ft. Hose Abg Filter (OL974062)
- WATERCO 5 Micron Bag for C50 Filter (3651924)
- INTEX RECREATION Pool Filter Type B Intex (29005E)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-8316 150 Sq. Ft. Open Replacement Filter Cartridge (C8316)
- ZORO APPROVED SUPPLIER Hayward C5025 Replacement Pool Filter 4 Pack Compatible Cartridge PA131/C-7494/FC-1227 (WP.HAY1227-4P)
- Greenstory Global Pool And Spa Pool Filters