Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 32-7/8 Universal Meltblown Filter Cartridge 190 SF, PK2
Mfr # GSG-1296 -2
Zoro # G7562144
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32-7/8 Length
- Inside Diameter 7
- Outside Diameter 7
- Capacity 190 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-1296 -2
- Zoro # G7562144
- UPC # 850010364421
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 32-7/8 Length |
Inside Diameter | 7 |
Outside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
Capacity | 190 sq. ft. |
Description
7 Diam.x 32-7/8 Universa Meltblown Fiter Cartridge 2-Pack Starter Pack FC-1296. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIENS 2-Stage Snow Blower Cover (72601500)
- FIMCO Sprayer Pump 2.4 Gpm (5151087)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 4:1 (CWH058-100MF-G)
- LOGO BRANDS LSU Team Stripe Official-Size Composite Football (162-93FC-1)
- MAYTRONICS Monoblock Filter E10 Assembly (9991461-R1)
- DAYTON Pool/Spa Filter, Sand, 40 3/16 Hi (4VMP3)
- ZORO APPROVED SUPPLIER Hayward C-200 Micro Star Replacement Pool Filter Compatible Cartridge PA20/C-4320/FC-1215 (WP.HAY1215)
- ZORO APPROVED SUPPLIER Jacuzzi Premium J-300 J-400 Top Handle Replacement Spa Filter Compatible PJW60TL/6CH-960/FC-2800 (WS.JCW2800)
- WATERCO 2 in. x 75 sq. ft. Multicyclone 16 Ultra Cartridge Connection Filter (200379)
- INTEX 28637EG 1,000 Gallon Filter Pump (IN576597)
- APC Apc FC-3752 Pool And Spa Filter Cartridge (APCC7491)
- Greenstory Global Pool And Spa Pool Filters