Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 32-7/8 Universal Meltblown Filter Cartridge 190 SF
Mfr # GSG-1296
Zoro # G6770182
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 7
- Length 32-7/8 Length
- Outside Diameter 7
- Capacity 190 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-1296
- Zoro # G6770182
- UPC # 850010364322
- Country of Origin United States
- Category Pool Filters
Dimensions
Inside Diameter | 7 |
Length | 32-7/8 Length |
Outside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
Capacity | 190 sq. ft. |
Description
7 Diam.x 32-7/8 Universa Meltblown Fiter Cartridge 1-Pack replacement FC-1296. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (92-137)
- AIC REPLACEMENT PARTS 4002 713 3017 Trimmer Spool & Spring Set Fits Stihl Autocut 25-2 0000 997 1501 (40027133017-SPRING)
- IK SPRAYERS Pro Hose 1.5 M Hose (82671870)
- ILB GOLD Lawn & Garden Battery, Replacement For Husqvarna, 550Ibtx Battery (550IBTX BATTERY)
- TECH-MIX Tech-Mix Pool Filter Sand, 50lb (100468)
- ZORO APPROVED SUPPLIER Jandy CS 200 Replacement Pool Filter Compatible Cartridge PJANCS200/C-8418/FC-0823 (WP.JAN0823)
- PENTAIR Pool Filter Pump Cartridge Assembly, Tan - CNC 100SF (EC160316)
- ALAKIT Alakit APCK1167 Pentair FNS Filter Repair Kit (APCK1167)
- PENTAIR POOL PRODUCTS 24.5 in. Top Mount Sand Filter with 6-Way Valve for In-Ground Pools (EC145241)
- DAYTON Pool/Spa Filter, Sand, 33 5/16 Hi (4VMP1)
- FIBER CLEAR 9 oz Filter Powder Bag (FI35434)
- Greenstory Global Pool And Spa Pool Filters